Overview
Mfr description
AKH11B-N02S VALVE CHECK 3/8" TUBE OD
- Male connector type
- Easily mounted onto equipment
- One-touch fittings
- Compact and light weight
- Low cracking pressure (0.005MPa) .73PSI
- Can be used for vacuum (-100kPa) -14.5PSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data