Brubaker Tool 10132
Brubaker Tool
10132
Thread Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02781242
MFR #10132
Quote Required
This product requires a Quote Request
Thread Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02781242
MFR #10132
Brubaker Tool 10132
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02781242
MFR #10132

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10132-00-B TAP,6-32,HSS,TAPER,3 FLUTE
  • Can be used by hand or under power, in through or blind holes and are suitable for tapping most materials
  • The chips are retained in the flutes during use
  • Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters
  • A variety of surface treatments are available to improve performance

Specifications

Chamfer
Taper, Taper
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Overall Length
2 in
Series
102
Shank Diameter
0.141 in
Thread Direction
Right Hand, Right Hand
Thread Length
11/16 in, 11/16 in
Thread Limit/Fit
H3, H3
Thread Size
#6 – 32, #6 – 32
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data