Motion
QJ 217 MA/C2L

SKF
QJ 217 MA/C2L

Four-Point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
MI ITEM #02847239
MFR #QJ 217 MA/C2L
Your Price$1,322.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 217 MA/C2L

Four-Point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
MI ITEM #02847239
MFR #QJ 217 MA/C2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,322.43/each(List $1,586.91)

Overview

Mfr description
QJ 217 MA/C2L BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    85 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    156 kN
  • Internal Clearance
    C2
  • Radial Static Load Capacity
    173 kN
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Inner Ring Width
    28 mm
  • Fillet Radius
    2 mm
  • Series
    QJ
  • Description
    QJ 217 MA/C2L BRG
  • Manufacturer Upc Number
    7316576632204
  • UPC_NO
    7316576632204
  • Duplex Type
    Single
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    5.01 lbs
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text