Motion
ML100
Master Oblong Link - 1 in, Orange Powder Coated, 7.53 x 4.30 in Oblong Link Inner Dimensions
MI ITEM #02847746
MFR #ML100
List Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Oblong Link - 1 in, Orange Powder Coated, 7.53 x 4.30 in Oblong Link Inner Dimensions
MI ITEM #02847746
MFR #ML100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.47/each for your price

Overview

Mfr description
ML100 LINK MASTER OBLONG 1.024" X 4.301"
  • Designed to accept Herc-Alloy 800® chain, wire rope and synthetic attachments
  • Durable orange powder coated finish
  • 100% proof tested
  • May be used for mechanical and welded sling assemblies
  • Sizes up to 1-1/4 in intermediate links available with flats to accommodate Omega links
  • Extra wide body is ideal for wire rope applications
  • Chart Note: Master link with flats are available through 1-1/4 in only
  • Design factor 6:1

Specifications

  • Trade Size
    1 in
  • Master Oblong Link Inside Length
    7.53 in
  • Master Oblong Link Inside Width
    4.30 in
  • Master Oblong Link Material Diameter
    1.00 in
  • Finish Coating
    Orange Powder Coated
  • Description Keyword
    7.53 x 4.30 in
  • Material
    Steel
  • Weight
    5.20 lbs
  • Weight Capacity
    26500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text