Louisville Ladder FP1406HD
Louisville Ladder
FP1406HD
7 ft. 9\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
MI ITEM #02848174
MFR #FP1406HD
Quote Required
This product requires a Quote Request
7 ft. 9\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
MI ITEM #02848174
MFR #FP1406HD
Louisville Ladder FP1406HD
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 ft. 9\ in Fiberglass 375 lb. Capacity Platform Stepladder IAA
MI ITEM #02848174
MFR #FP1406HD

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FP1406 PLATFORM STEP,6'L,27-1/4"W,3"ST

Specifications

Base Spread
53 in
Bottom Width
27-3/4 in
Ladder Material
Fiberglass
Ladder Size
7 ft. 9 in
Ladder Type
Platform Stepladder
Load Capacity
375 lb.
Material
Fiberglass
Number of Steps
6
Standards Met
ANSI, OSHA, CSA
Weight Capacity
375 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data