Motion
MZEU30-CLUTCH

MORSE
MZEU30-CLUTCH

Cam Clutch - MZEU-30 Series, 30 mm Bore Diameter, 100 mm Overall Diameter, Torque Capacity 542 ft-lbs, Operation Mode = Overrunning, Backstopping - Middle Speed
MI ITEM #02850682
MFR #MZEU30-CLUTCH
Your Price$9,158.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MZEU30-CLUTCH

Cam Clutch - MZEU-30 Series, 30 mm Bore Diameter, 100 mm Overall Diameter, Torque Capacity 542 ft-lbs, Operation Mode = Overrunning, Backstopping - Middle Speed
MI ITEM #02850682
MFR #MZEU30-CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,158.98/each(List $10,990.77)

Overview

Mfr description
MZEU30 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Specifications

  • Series
    MZEU Series
  • Bore Diameter
    1.181099 in
  • Additional Details
    The sprag type MZEU Series cam clutch is a leader in its class. This one-way clutch began as a ratchet ramp clutch, transitioned to a roller ramp clutch and was later refined into the cam style clutch it is today. The MZEU Series clutch delivers longer life to the clutch mechanism than other types of one way clutches. The MZEU Series cam clutch is suitable for overrunning and middle speed backstopping.
  • Torque Capacity
    542.1074
  • Overall Diameter
    100 mm
  • Mode of Operation
    Backstopping, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Normal Over Running Drag
    0.29 ft-lb
  • Keyway Size
    8 X 3.3 mm
  • Inner Race Width
    68 mm
  • Outer Width
    43 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MZEU30-CLUTCH
  • UPC_NO
    662288930105
  • Weight
    5.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text