Motion
5794405270

AVENTICS
5794405270

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02857951
MFR #5794405270
List Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794405270

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02857951
MFR #5794405270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.22/each for your price

Overview

Mfr description
5794405270 V579-SGL-32NC-06-110AC-INT

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Operating Medium
    Compressed Air
  • Flow Direction
    3-Way
  • Flow Rate
    18.36 cfm
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text