Devcon DA290
Devcon
DA290
Acrylic Adhesive - 47 ml, Cartridge, Cure Time 24 hr
MI ITEM #02859831
MFR #DA290
List Price
$42.85
/each
List Price
$42.85
/each
Acrylic Adhesive - 47 ml, Cartridge, Cure Time 24 hr
MI ITEM #02859831
MFR #DA290
Devcon DA290
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 47 ml, Cartridge, Cure Time 24 hr
MI ITEM #02859831
MFR #DA290

Availability:
Factory Order
List Price
$42.85
/each
List Price
$42.85
/each
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
IT410 MA300 50ML TWIN CARTRIDGE BLACK

Specifications

Acrylic Type
Methacrylate, Methacrylate
Application
Heavy Bonding
Color
Black, Black
Cure Time
24 hr
Material Compatibility
Metton, Metton, Minlon, Minlon, FRT, FRT, Lomod, Lomod, PCBB, PCBB, PPO, PPO, RIM Urethane, RIM Urethane, Valox, Valox, PVC, PVC, Wood, Wood, ABS, ABS, Epoxy, Epoxy, Fiberglass, Fiberglass, PBT, PBT, GTX, GTX, Noryl, Noryl
Operating Temperature Range
-67 to +250 °F
Package Size
47 ml
Package Type
Cartridge, Cartridge
Product Form
Paste, Paste
Viscosity
50,000 cP, 60,000 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data