1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Williams Tools
20006
C Clamp - Regular Duty, 0 in Minimum Opening, 6 in Maximum Opening, Deep Throat Style, 4-1/16 in Throat Depth
MI ITEM #
02864083
MFR #
20006
List Price
$56.98
/each
Qty
List Price
$56.98
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Clamps
C Clamps
Williams Tools 20006
Williams Tools
20006
C Clamp - Regular Duty, 0 in Minimum Opening, 6 in Maximum Opening, Deep Throat Style, 4-1/16 in Throat Depth
MI ITEM #
02864083
MFR #
20006
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools
20006
C Clamp - Regular Duty, 0 in Minimum Opening, 6 in Maximum Opening, Deep Throat Style, 4-1/16 in Throat Depth
MI ITEM #
02864083
MFR #
20006
Availability:
Factory Order
List Price
$56.98
/each
Sign in
for your price
Qty
List Price
$56.98
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
20006 6" C-CLAMP COPPER SCR
Copper plated screw resists weld splatter
Drop-forged and heat-treated for maximum strength and greater rigidity
I-Beam design for extra strength
Powder coated frame resists rust
Show More
Specifications
Application Strength
Regular Duty
Throat Depth Style
Deep
Maximum Opening Capacity
6.0000 in - 6 in
Minimum Opening Capacity
0.0000 in - 0 in
Throat Depth
4.0625 in - 4-1/16 in
Maximum Clamping Pressure
4700 lb
Screw Diameter
0.7500 in - 3/4 in
Color
Yellow
Body Finish/Coating
Powder Coat
Screw Finish/Coating
Copper Plated
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Williams Visual Control Cabinet
Williams Visual Control Cabinet
Labor Day Product Guide
Get ready for Labor Day with these great products
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Memorial Day Product Guide
Everything you need to get ready for Memorial Day
MORE RESOURCES
Valentines Day Product Guide
Valentines Day Product Guide
See all resources