Walter Surface Technologies 53-C 507
Walter Surface Technologies
53-C 507
Cleaner/Degreaser - 5.2 gal, Can, No Solvents, Kerosene Scent
MI ITEM #02867269
MFR #53-C 507
Quote Required
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Cleaner/Degreaser - 5.2 gal, Can, No Solvents, Kerosene Scent
MI ITEM #02867269
MFR #53-C 507
Walter Surface Technologies 53-C 507
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner/Degreaser - 5.2 gal, Can, No Solvents, Kerosene Scent
MI ITEM #02867269
MFR #53-C 507

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
53-C507 SLAPSHOT

Specifications

Application
Removing Wax-Like Protective Coatings, Removing Glue, Removing Plastic Foil, Removing Paint, Removing Sealant Residue, Removing Resin, Removing Inks, Cleaning of Ferrous and Non-Ferrous Metals
Capacity
5.20 gal.
Cleaner Type
Degreasers
Color
Transparent
Container Size
5.2 gal, 5.2 gal
Container Type
Can, Can
Flash Point
-11.2 °F
Form
Liquid, Liquid
Fragrance
Mild
Manufacturer Upc Number
662980072295
Recommended Dilution
Ready to Use
Scent
Kerosene
Size
5.2 gal.
Solvent Free
No Solvents
Type
Cleaner/Degreaser, Cleaner/Degreaser
VOC Content
780 g/l

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data