Motion
ERX-PN18T

SEALMASTER
ERX-PN18T

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.5625 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02868412
MFR #ERX-PN18T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN18T

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.5625 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02868412
MFR #ERX-PN18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-PN18T
  • With Seal Flinger
  • Synthetic Oil Food Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.5625 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    4381 lbf
  • Bearing Material
    High Phosphorus Nickel Coated
  • Cage Material
    Brass
  • Finish Coating
    Nickel Plated
  • Seal Type
    High Performance Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ER
  • CAD Drawing
  • Manufacturer Catalog Number
    711476
  • UPC_NO
    662461340035
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text