1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SKF
23084 CA/C083W509
Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, C3
MI ITEM #
02871933
MFR #
23084 CA/C083W509
List Price
$59,167.32
/each
Qty
List Price
$59,167.32
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Roller Bearings
Spherical
SKF 23084 CA/C083W509
SKF
23084 CA/C083W509
Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, C3
MI ITEM #
02871933
MFR #
23084 CA/C083W509
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23084 CA/C083W509
Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, C3
MI ITEM #
02871933
MFR #
23084 CA/C083W509
Availability:
Factory Order
List Price
$59,167.32
/each
Sign in
for your price
Qty
List Price
$59,167.32
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
23084 CA C083 W509 BRG
Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
Show More
Specifications
ABEC
ABEC 1
Bearing Material
Bearing steel
Bore Diameter
420 mm
Bore Type
Straight
Cage Material
Brass
Cage Type
Machined metal
Coating Material
None
Description
Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
Fillet Radius
4.00 mm
Finish/Coating
None
Internal Clearance
C3
Locating
None
Lubrication
None
Lubrication Hole Type
Hole and groove
Lubrication Type
Hole and groove
Manufacturer UPC Number
7316577612199
Maximum RPM
1100 rpm
Operating Temperature Range
Maximum of +390 °F
Outer Ring Type
Not Split
Outer Ring Width
150 mm
Outside Diameter
620 mm
Overall Width
150 mm
Precision Rating
Not Rated
Roller Material
Bearing steel
Rolling Element
Spherical
Row Type & Fill Slot
2
Series
230
Weight
422.63 lbs
Product Type
Spherical Roller Bearings
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
SKF Pulse - Predictive Maintenance
Check out the SKF Pulse from SKF's Josh Fleming to increase predictive maintenance.
SKF - The Benefits of Using Induction Heaters for Bearing Mounting
An induction heater is the safest , most effective and efficient method for hot mounting a bearing. In this short video, SKF demonstrates the proper way to mount a spherical roller bearing with a straight bore on a shaft using the induction heat method.
SKF - TKSA Series Laser Alignment Solution
SKF shows how the TKSA Series helps ensure proper shaft alignment.
SKF - Speedi Sleeve
SKF joins Tom to talk about the benefits of using an SKF Speedi Sleeve.
MORE RESOURCES
SKF - Mounting a Tapered Bore Spherical Bearing on an Adapter Sleeve
Motion Industries, along with SKF show the procedures for mounting a spherical roller bearing with a tapered bore on an adapter sleeve.
SKF - Manual and Automatic Bearing Lubrication
SKF shows examples of both automatic and manual bearing lubrication, and then explains the benefits of each.
See all resources