Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
Patented Ethylene construction helps resists belt crackingand provides application versatility
Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
Ideal for use as replacements on drives that require metriccross sections in a broad range of applications, includingtextile mills, machine tool and food processing
Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
Outside Circumference
100.44 in / 2551 mm
Angle
40
Belt/Slab
Belt
Belt Back Side
Smooth
Belt Inside
Notched
Construction
Bandless
Cord Material
Polyester
Maximum Temperature
+250°F / +121 °C
Minimum Temperature
-70°F / -57 °C
Number of Sides
Single Sided
Package Length
12.8 in
Section
XPB
Static Conductive
Yes
Thickness
0.53 in / 13 mm
Trademark
Metric Power
Unitset
Yes
Additional Details
Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.