Link-Belt ER12-NFF
Link-Belt
ER12-NFF
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
MI ITEM #02880492
MFR #ER12-NFF
Quote Required
This product requires a Quote Request
Link-Belt
ER12-NFF
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
MI ITEM #02880492
MFR #ER12-NFF
Link-Belt ER12-NFF
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Link-Belt
ER12-NFF

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
MI ITEM #02880492
MFR #ER12-NFF

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
ER12-NFF BRG& SS. ER12-NFF
  • 3/4" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Seal w/ Flingers

Specifications

Bearing Material
Black Oxide
Bore Diameter
0.7500 in - 3/4 in
Bore Type
Cylindrical
Duty Type
Standard Duty Ball Brg, Standard Duty Ball Brg
Expansion Type
Expansion Bearing (Floating)
Finish/Coating
Uncoated
Grease Type
Exxon Ronex MP Std
Inner Ring Width
1.2188 in
Locking Device
Set Screw
Maximum Operating Temperature
225 °F
Maximum RPM
13400 RPM
Outer Ring Width
0.6240 in
Outside Diameter
1.8504 in
Overall Width
2.5000 in - 2-1/2 in
Radial Dynamic Load Capacity
2210 lbf
Radial Static Load Capacity
1480 lbf
Retainer Material
Nylon
Seal Type
Single Lip Seal w/ Flingers
Series
Ball Bearings - Unmounted Replacement Bearings
Thread Size
1/4-28 in
Weight
0.50 lbs
Product Type
Ball Insert Bearings

Compliance & Safety Data

Click on an icon to learn more