1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
08001
3M™ Super Weatherstrip and Gasket Adhesive, 08001, Yellow, 5 oz Tube, 6 per case
MI ITEM #
02884537
MFR #
08001
List Price
$12.35
/each
Qty
List Price
$12.35
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Adhesives
Rubber & Gasket Adhesives
3M 08001
3M
08001
3M™ Super Weatherstrip and Gasket Adhesive, 08001, Yellow, 5 oz Tube, 6 per case
MI ITEM #
02884537
MFR #
08001
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
08001
3M™ Super Weatherstrip and Gasket Adhesive, 08001, Yellow, 5 oz Tube, 6 per case
MI ITEM #
02884537
MFR #
08001
Availability:
In stock
List Price
$12.35
/each
Sign in
for your price
Qty
List Price
$12.35
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
DOT Ship Hazard
Shipping
Get estimated arrival date
DOT Ship Hazard
Overview
Mfr Description
08001 YELLOW SUPER WEATHERSTRIP & GASKET
Cure time: Four minutes, complete bond time 30 seconds
Bonds all types of gaskets to painted or unpainted metal surfaces
Adhesive stays permanently flexible and rubbery, never dries out or becomes hard
Easy to brush and spread, extremely fast-drying
Exceptional bonding strength
Waterproof and flexible (rubbery)
Resists oil, grease and solvents
Can be used to bond automotive weather stripping and is a great adhesive for holding paper, cork, or rubber gaskets in place during installation
Show More
Specifications
Product Form
Liquid
Package Size
5 fl oz
Package Type
Tube
Application
Bonding
Cure Time
4 min
Color
Yellow
Application Family
Fleet and Vehicle
Application Temperature Range
-4 Degrees to 176 °F
Chemical Base
Neoprene Rubber
Container Size
5.00 oz
Fixture Time
30 sec.
Material Compatibility
Metal, Plastic, Rubber, Wood
Specific Gravity
0.88
Substrate
Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Viscosity
4000 to 6800
Volatile Organic Compound Content
0.64
Manufacturer UPC Number
00051135080016
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
MORE RESOURCES
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
3M Repulpable Tapes
3M Repulpable Tapes
See all resources