Motion
HXAM-12T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Self-Lubricating
MI ITEM #02892452
MFR #HXAM-12T
Your Price$680.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Self-Lubricating
MI ITEM #02892452
MFR #HXAM-12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$680.26/each(List $938.75)

Overview

Mfr description
HXAM-12T MALE ROD END W/PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/8-14
  • Thread Direction
    Right Hand
  • Misalignment Angle
    18 º
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Steel
  • Ball Material
    52100 Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    38660 lbf
  • Head Diameter
    2.0250 in
  • Head Width
    0.6300 in
  • Ball Diameter
    1.3750 in
  • Overall Height
    4.3875 in
  • Standards Met
    SAE-AS81820
  • Series
    HXAM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029028236
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.89 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text