Motion
600911
18" Hand Crank Hose Reel and Trailer - 18" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
MI ITEM #02894293
MFR #600911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Hand Crank Hose Reel and Trailer - 18" Hand Crank Reel Reel, 1 in Hose ID, 100 ft Hose Length
MI ITEM #02894293
MFR #600911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
600911 TRAILER PACKAGE
  • Made in the USA
  • Reelcraft’s rugged, self-contained hose reel Trailer easily attaches to most off-road vehicles or carts and is pre-drilled 12" or 18" for Series 30000 hose reels.
  • Reels hold up to 100’ of 1" I.D. water hose.
  • Makes spot watering easier, quicker and more convenient.
  • Applications include golf courses, athletic fields, sports turfs, grounds maintenance, parks and rec, agriculture and nurseries.

Specifications

  • Hose Reel Type
    18" Hand Crank Reel
  • Cart / Trailer Type
    Trailer 400 lb Capacity
  • Hose Inside Diameter
    1 in
  • Hose Length
    100 ft
  • Includes
    Trailer (600810), Hand rewind hose reel (CB37118 L), 10’ lead hose (S600982-10), Roller bracket, top wind (S602133-3)
  • Manufacturer Upc Number
    699567005704
  • Weight
    44.00 lbs
  • Reel Capacity
    1 in x 100 ft Water Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text