Williams Tools HSF-255A
Williams Tools
HSF-255A
Mallet or Soft Face Hammer - 2-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14-3/4 in Overall Length
MI ITEM #02908438
MFR #HSF-255A
List Price
$95.09
/each
List Price
$95.09
/each
Mallet or Soft Face Hammer - 2-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14-3/4 in Overall Length
MI ITEM #02908438
MFR #HSF-255A
Williams Tools HSF-255A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 2-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14-3/4 in Overall Length
MI ITEM #02908438
MFR #HSF-255A

Availability:
Factory Order
List Price
$95.09
/each
List Price
$95.09
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HSF-255A HAMMER BODY, 4 LB, 2-1/2"

Specifications

Head/Face Style
Soft
Overall Length
14.7500 in - 14-3/4 in
Face Diameter
2.5000 in - 2-1/2 in
Replaceable Face
Replaceable Face
Handle Length
12-5/16 in
Head Length
3-1/4 in
Handle Style
Fiberglass with Comfort Grip
Overall Weight
64 oz
Face Diameter
2-1/2 in

Compliance & Safety Data

Click on an icon to learn more