Overview
Mfr description
6315TBR12P4
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Precision RatingP4
- Outer Ring Width37 mm
- Manufacturer Catalog Number6315TBR12P4
- UPC_NO747023060856
- Weight7.05 lbs
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6315TBR12P4 is a radial/deep groove ball bearing with a 75 mm bore, straight bore, open design, 160 mm OD, and 37 mm width, suitable for various applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data