1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
AC30-N03CG-V-3Z
Filter Regulator Lubricator - Three-Piece, Body Size 30, 3/8 NPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #
02932204
MFR #
AC30-N03CG-V-3Z
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
FRL Combination Units
SMC AC30-N03CG-V-3Z
SMC
AC30-N03CG-V-3Z
Filter Regulator Lubricator - Three-Piece, Body Size 30, 3/8 NPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #
02932204
MFR #
AC30-N03CG-V-3Z
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
AC30-N03CG-V-3Z
Filter Regulator Lubricator - Three-Piece, Body Size 30, 3/8 NPT, 145 psi, Automatic (Normally Closed) Drain
MI ITEM #
02932204
MFR #
AC30-N03CG-V-3Z
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AC30-N03CG-V-3Z FRL COMBO MODULAR
Specifications
Configuration
Three-Piece
Body Size
30
Filter Rating
5 micron
Drain Type
Automatic (Normally Closed)
Operating Medium
Air
Recommended Lubricants
ISO VG32
Proof Pressure
218 psi
Maximum Operating Pressure
145 psi
Included Options
Round Pressure Gauge with Limit Indicator
Manufacturer Catalog
Click here
Port Size
3/8 NPT
Weight
2.87 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.
SMC Nozzle Type Ionizer Static Reduction IZN10E
SMC Nozzle Type Ionizer. Dust removal and static neutralization by air blow.
SMC Membrane Air Dryer
Membrane Air Dryer Series IDG. Low dew point models, no heat generation, no vibration.
SMC Heatless Air Dryer
Heatless Air Dryer ID series, IDW series, IDA series
MORE RESOURCES
SMC Fan Type Ionizers for Static Reduction IZF
SMC Fan Ionizers for static reduction. Extensive rapid static neutralization.
SMC Equipment for Food Manufacturing
SMC Equipment for Food Manufacturing
See all resources