Gates 6442BR
Gates
6442BR
BladeRunner® 928646442 V-Belt - A Section, 1.2500 in Top Width, 50.118 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #02933015
MFR #6442BR
Quote Required
This product requires a Quote Request
Gates
6442BR
BladeRunner® 928646442 V-Belt - A Section, 1.2500 in Top Width, 50.118 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #02933015
MFR #6442BR
Gates 6442BR
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
6442BR

BladeRunner® 928646442 V-Belt - A Section, 1.2500 in Top Width, 50.118 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #02933015
MFR #6442BR

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6442BR BLADE RUNNER BELT
  • Aramid cord construction is utilized in many cases, providing longer service life during frequent and service shock loads
  • Built to withstand the rigorous start and stop operation of lawn and garden equipment
  • Meets or exceeds the performance of each specific application
  • Exact OEM fit and construction means more value and longer life
  • Reduces costly downtime and labor associated with replacing a belt
  • Smooth operation during frequent and severe shock loads
  • Superior performance over fractional horsepower belts on recommended applications

Specifications

Equipment Type
Outdoor Power Equipment, Lawn & Garden Equipment
Belt Type
V-Belt
Top Width
1.2500 in - 1-1/4 in
Outside Length
50.1180 in
Number of Strands
2
Series
Blade Runner
Section Size
A
Belt Category
Classical Section Wrapped V-Belt
Belt Thickness
0.38 in
Effective Length
49.50 in
Outside Circumference
50.56 in
Construction
Wrapped
Material
Aramid
Angle
40 °
Top Width Per Strand
0.5000 in
Reinforcing Cord Material
Aramid
Weight
1.02 lbs
Manufacturer Catalog Number
9286-46442
Manufacturer Catalog
Product Brochure
Additional Details
Gates BladeRunner belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With appealing prices, superior durability, and a wide range of SKUs, you'll find OEM-quality lawn & garden belts for top brand names, including MTD, Murray, AYP, Bobcat, Homelite, Simplicity, Snapper, Toro and Exmark.

Compliance & Safety Data

Click on an icon to learn more