1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SKF
TSN 515 L
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 65 mm Bore
MI ITEM #
02939988
MFR #
TSN 515 L
List Price
$78.78
/each
Qty
List Price
$78.78
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 515 L
SKF
TSN 515 L
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 65 mm Bore
MI ITEM #
02939988
MFR #
TSN 515 L
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 515 L
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 65 mm Bore
MI ITEM #
02939988
MFR #
TSN 515 L
Availability:
In stock
List Price
$78.78
/each
Sign in
for your price
Qty
List Price
$78.78
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
TSN 515 L SEAL FOR SPLIT HSG
Specifications
Compatible Bearing Type
Spherical Roller, Spherical Roller
Seal Material
Thermoplastic Elastomer, Thermoplastic Elastomer
Seal Type
Four Lip, Four Lip
Weight
0.12 lbs
Product Type
Bearing Seals
Bearing Type
Bearing Seals
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
SKF Pulse - Predictive Maintenance
Check out the SKF Pulse from SKF's Josh Fleming to increase predictive maintenance.
SKF - The Benefits of Using Induction Heaters for Bearing Mounting
An induction heater is the safest , most effective and efficient method for hot mounting a bearing. In this short video, SKF demonstrates the proper way to mount a spherical roller bearing with a straight bore on a shaft using the induction heat method.
SKF - TKSA Series Laser Alignment Solution
SKF shows how the TKSA Series helps ensure proper shaft alignment.
SKF - Speedi Sleeve
SKF joins Tom to talk about the benefits of using an SKF Speedi Sleeve.
MORE RESOURCES
SKF - Mounting a Tapered Bore Spherical Bearing on an Adapter Sleeve
Motion Industries, along with SKF show the procedures for mounting a spherical roller bearing with a tapered bore on an adapter sleeve.
SKF - Manual and Automatic Bearing Lubrication
SKF shows examples of both automatic and manual bearing lubrication, and then explains the benefits of each.
See all resources