Motion
40 DLT DROPOUT BE=3.50

LOVEJOY INC
40 DLT DROPOUT BE=3.50

68514439197 Flex Link-Type Coupling Flange - Deltaflex, 40, Drop-Out Spacer Cplg Size, All-Metal
MI ITEM #02942009
MFR #40 DLT DROPOUT BE=3.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 DLT DROPOUT BE=3.50

68514439197 Flex Link-Type Coupling Flange - Deltaflex, 40, Drop-Out Spacer Cplg Size, All-Metal
MI ITEM #02942009
MFR #40 DLT DROPOUT BE=3.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 DLT DROPOUT BE=3.50 39197

Specifications

  • Coupling Size Code
    40
  • Flange Type
    Drop-Out Spacer
  • Flange Outside Diameter
  • Maximum Bore Diameter
  • Flange Material
    All-Metal
  • Series
    Deltaflex
  • Max Rpm
    3500 rpm
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391971
  • UPC_NO
    685144391971
  • Weight
    0.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text