1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Master Lock
1KA
Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02955896
MFR #
1KA
List Price
$17.70
/each
Qty
List Price
$17.70
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Lockout-Tagout
Padlocks, Cables and Key Control
Keyed Padlocks
Master Lock 1KA
Master Lock
1KA
Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02955896
MFR #
1KA
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Lock
1KA
Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02955896
MFR #
1KA
Availability:
In stock
List Price
$17.70
/each
Sign in
for your price
Qty
List Price
$17.70
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
1KA LOCK KEYED ALIKE
Specifications
Body Material
Steel
Body Width
1-3/4 in, 1-3/4 in
Covered Body or Bumpers
Two Bumpers, Two Bumpers
Finish/Coating
Laminated, Laminated
Horizontal Clearance
0.7500 in - 3/4 in
Includes
(2) Keys
Key Type
Keyed Alike, Keyed Alike
Number of Pins
4, 4
Rekeyable or Not
Non-Rekeyable
Series
No 1
Shackle Diameter
0.3125 in - 5/16 in
Shackle Material
Steel
Type
Open Shackle Padlock, Open Shackle Padlock
Vertical Clearance
0.9375 in - 15/16 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Master Lock ProSeries Bluetooth Padlocks
Master Lock ProSeries Bluetooth Padlocks
Master Lock Access Management Solutions
Master Lock Access Management Solutions
Master Lock Adjustable Valve Lockout
Easy-to-Use, Adjustable Design Prevents Accidental Activation of a Closed Ball Valve.
Master Lock Wall Mount and Portable Group Lock Box
Locking mechanism for optional securing of box to the mounting bracket prevents unwanted box removal from the wall. Collapsible carrying handle allows the box to transport locks to isolation points during lockout or be used as a portable lock box. Rewritable tags on both the lock box and bracket provide areas to communicate job-related information. Laser engraved aluminum tag is optional.
MORE RESOURCES
Master Lock S3500 Series: Group Lockout and Permit Control Station
Master Lock S3500 Series: Group Lockout and Permit Control Station
Master Lock Placement and Movement of Group Lock Boxes
Master Lock Placement and Movement of Group Lock Boxes
See all resources