1-800-526-9328Support Center
Motion
49-94-4500

Milwaukee Tool
49-94-4500

4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1)
MI ITEM #02962411
MFR #49-94-4500
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Milwaukee Tool
49-94-4500

4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1)
MI ITEM #02962411
MFR #49-94-4500

Availability:In stock
List Price$2.63/each
Shipping

Overview

Mfr description
49-94-4500 CUT WHL 4-1/2X.045X7/8 T
  • 4-1/2 in. x .045 in. x 7/8 in.
  • A60T Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Maximum RPM
    13580 rpm
  • Center Hole Diameter
  • Grit Number
    60
  • Height
    4.9
  • Length
    5.2
  • Manufacturer Upc Number
    045242219087
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Length
    0.100
  • Reinforcement Type
    Reinforced
  • Weight
    2.10 lbs, 2.1
  • Wheel Diameter
  • Wheel Thickness
  • Width
    4.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text