Kaydon Bearings MTE-145
Kaydon Bearings
MTE-145
Slewing Ring - MT Series, Four-Point Contact, External Gear, 5.709 in ID, 12.286 in OD, 1.968 in Width
MI ITEM #02964750
MFR #MTE-145
List Price
$5,017.30
/each
List Price
$5,017.30
/each
Slewing Ring - MT Series, Four-Point Contact, External Gear, 5.709 in ID, 12.286 in OD, 1.968 in Width
MI ITEM #02964750
MFR #MTE-145
Kaydon Bearings MTE-145
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, External Gear, 5.709 in ID, 12.286 in OD, 1.968 in Width
MI ITEM #02964750
MFR #MTE-145

Availability:
Factory Order
List Price
$5,017.30
/each
List Price
$5,017.30
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MTE-145 13109001(OLDITEM)

Specifications

Bolt Circle Diameters
10.63 (Outer) in, 6.89 (Inner) in
Diametral Pitch
5/7
Gear Tooth Load Capacity
7140 lb
Gear Type
External Gear
Moment Dynamic Load Capacity
26000 ft-lbs
Number of Gear Teeth
60
Number Of Mounting Holes
16 (Inner), 16 (Outer)
Outside Diameter
12.2860 in
Overall Width
1.9680 in
Series
MT
Type of Bearing
Four-Point Contact, Four-Point Contact
Weight
38 lbs
Product Type
Slewing Rings
Bearing Type
Slewing Rings
Bore Diameter
5.7090 in
Gear Type
External Gear
Outside Diameter
12.2860 in
Overall Width
1.9680 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data