Lift-All 30004G10
Lift-All
30004G10
9/32" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #02966664
MFR #30004G10
List Price
$452.28
/each
List Price
$452.28
/each
Lift-All
30004G10
9/32" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #02966664
MFR #30004G10
Lift-All 30004G10
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
30004G10

9/32" X 10' WELDED ADJUST A LINK GRADE 100 CHAIN SLING
MI ITEM #02966664
MFR #30004G10

Availability:
In stock
List Price
$452.28
/each
List Price
$452.28
/each
Shipping
Shipping

Overview

Mfr Description
30004G10 9/32"X 10' ADJUST A LINK
  • Adjust one or multiple links at one time to keep load level and under control
  • Versatile design reduces the need for other slings, saving time and money
  • Grade 100 chain is tougher, longer lasting
  • Can be repaired, proof-tested and re-certified

Specifications

Material
Steel
Capacity
4300 lbs
Chain Grade
Grade 100
Color
YELLOW/BLACK
Diameter
9/32 in
Number of Legs
2
Order Lead Time
18 days
Overall Length
10 ft
Package Length
10 in
Package Type
Box
Safety Bulletin
AAL Safety Bulletin
Sling Type
Adjustable Link
Sling Weight Capacity
4300 (Single) lb @ 90°, 7400 (Double) lb @ 60°
Type
ADJUST-A-LINK SLING
Warranty
Warranty
Working Load Limit
7400 lb
Weight
10.5 lbs

Compliance & Safety Data

Click on an icon to learn more