Stanley Trade Tools TR150
Stanley Trade Tools
TR150
SharpShooter Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7", Overall Height: 5-1/4", Tool Weight: 2.13lb, Material: Aluminum
MI ITEM #02984572
MFR #TR150
Quote Required
This product requires a Quote Request
SharpShooter Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7", Overall Height: 5-1/4", Tool Weight: 2.13lb, Material: Aluminum
MI ITEM #02984572
MFR #TR150
Stanley Trade Tools TR150
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SharpShooter Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7", Overall Height: 5-1/4", Tool Weight: 2.13lb, Material: Aluminum
MI ITEM #02984572
MFR #TR150

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TR150 STAPLE GUN HD

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data