Blackhawk PT-1262
Blackhawk
PT-1262
Bent Nose Pliers, Spring Return, Overall Length: 14", Handle Style: Plain
MI ITEM #02985068
MFR #PT-1262
Quote Required
This product requires a Quote Request
Bent Nose Pliers, Spring Return, Overall Length: 14", Handle Style: Plain
MI ITEM #02985068
MFR #PT-1262
Blackhawk PT-1262
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bent Nose Pliers, Spring Return, Overall Length: 14", Handle Style: Plain
MI ITEM #02985068
MFR #PT-1262

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PT-1262

Specifications

Overall Length
14.0000 in - 14 in
Handle Style
Plain
Spring Return
Spring Return
Includes Cutter
Cutter Not Included
Includes Wire Stripper
Wire Stripper Not Included
Overall Length
14 in

Compliance & Safety Data

Click on an icon to learn more