Retaining Ring Plier Set - For Internal/External Rings, Fixed Tips
MI ITEM #02986692
MFR #J360A
Availability:
In stock
List Price
$232.68
/each
for your price
List Price
$232.68
/each
for your price
Shipping
Shipping
Overview
Mfr Description
J360A SET PLIER RETAINING RING
Convenient blow molded carrying case includes storage for space rings.
Ring range: External (shaft) 1/4 in—3-11/32 in; Internal (Bore) 3/8 in–3 in
Includes: J371(.038” 90° tip convertible retaining ring pliers), J372 (.047” 90° tip convertible retaining ring pliers), J374 (.047” 90° tip convertible retaining ring pliers), J376 (.070” 90° tip convertible retaining ring pliers), J385 (.070” 0° tip convertible retaining ring pliers), J399 (.038” 0° tip convertible retaining ring pliers)
Specifications
Compatible Bore Diameter
1-1/16 to 1-3/4 in, 1-1/16 to 1-3/4 in, 1-7/16 to 2 in, 1-7/16 to 2 in, 3/8 to 9/16 in, 3/8 to 9/16 in, 5/8 to 1 in, 5/8 to 1 in
Compatible Shaft Diameter
2 in, 1/2 to 25/32 in, 1/4 to 43/64 in, 11/16 to 7/8 in, 13/16 to 1 in, 15/16 to 1-7/16 in, 1 to 1/16 in
Internal or External
Internal/External, Internal/External
Material
Alloy Steel
Number of Pliers/Tips
6
Overall Length
7-1/2 in, 7-1/2 in, 7-1/8 in, 7-1/8 in, 5-7/8 in, 5-7/8 in, 5-11/16 in, 5-11/16 in
Replaceable Tips
Fixed Tips, Fixed Tips
Tip Angle
90°, 90°, 0°, 0°
Tip Diameter
0.07 in, 0.07 in, 0.047 in, 0.047 in, 0.038 in, 0.038 in
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data