Proto Tools J6169F
Proto Tools
J6169F
Torque Wrench - Dial, 1/4 in Drive, 1.2 to 6.2 ft-lbs, ±4 % Accuracy
MI ITEM #02986717
MFR #J6169F
List Price
$363.55
/each
List Price
$363.55
/each
Torque Wrench - Dial, 1/4 in Drive, 1.2 to 6.2 ft-lbs, ±4 % Accuracy
MI ITEM #02986717
MFR #J6169F
Proto Tools J6169F
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 1/4 in Drive, 1.2 to 6.2 ft-lbs, ±4 % Accuracy
MI ITEM #02986717
MFR #J6169F

Availability:
In stock
List Price
$363.55
/each
List Price
$363.55
/each
Shipping
Shipping

Overview

Mfr Description
J6169F TORQUE WR DIAL 1/4DR 75

Specifications

Wrench Type
Dial
Drive Size
0.2500 in - 1/4 in
Torque Range (ft-lbs)
1.2 to 6.2 ft-lbs
Scale Graduations
1.0000 in - 1 in
Accuracy
±4%
Ratcheting Head
Fixed
Overall Length
10 in
Features
With Dial Indicator
Scale Measurement
Both
Torque Range (in-lbs)
14.4 to 74.4 in-lbs
Torque Range (N-m)
1.6 to 8.4 N-m
Direction of Operation
Both
Material
Steel
Traceability Certification Included
NIST
Weight
1.96 lbs

Compliance & Safety Data

Click on an icon to learn more