QM Bearings (Timken) CJDR200
QM Bearings (Timken)
CJDR200
Open End Cover -
MI ITEM #02988650
MFR #CJDR200
List Price
$63.03
/each
List Price
$63.03
/each
Open End Cover -
MI ITEM #02988650
MFR #CJDR200
QM Bearings (Timken) CJDR200
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Cover -
MI ITEM #02988650
MFR #CJDR200

Availability:
Factory Order
List Price
$63.03
/each
List Price
$63.03
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CJDR200 OPEN END CVR
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination

Specifications

Bore Diameter
2.0000 in - 2 in
End Cap Type
Open End Cap, Open End Cap
Manufacturer Catalog
Manufacturer UPC Number
883450000482
Material
Steel
Outside Diameter
4.2100 in
Seal Type
Triple Lip Seal
Series
CJDR
Weight
0.4 lbs
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Bore Diameter
2 in
Material
Steel
Outside Diameter
4.2100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data