Proto Tools J61650
Proto Tools
J61650
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #02988980
MFR #J61650
List Price
$4.67
/each
List Price
$4.67
/each
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #02988980
MFR #J61650
Proto Tools J61650
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #02988980
MFR #J61650

Availability:
In stock
List Price
$4.67
/each
List Price
$4.67
/each
Shipping
Shipping

Overview

Mfr Description
J61650

Specifications

Individual Bit or Bit Set
Individual Bit
Bit Tip Style
Magnetic Nut Driver
Bit Tip Size
1/4 in
Shank Diameter
1/4 in
Double-Ended
Single-Ended
Overall Length
1-7/8 in
Shank Type
Hex

Compliance & Safety Data

Click on an icon to learn more