Motion
3 1/2H EB FF FB

KOP-FLEX
3 1/2H EB FF FB

2274942 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
MI ITEM #02997544
MFR #3 1/2H EB FF FB
List Price$7,772.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H EB FF FB

2274942 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
MI ITEM #02997544
MFR #3 1/2H EB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,772.00/each for your price

Overview

Mfr description
3 1/2H EB FF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    3-1/2
  • Bore Type
    Finished
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    H
  • Peak Torque
    296000 in
  • Torque Capacity
    148000 in
  • Max Rpm
    6000 rpm
  • Length Through Bore
  • Coupling Overall Length
    7.6875 in
  • Sleeve Outside Diameter
  • Performance Features
    Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Exposed Bolt / Full Flex / Finish Bored Coupling
  • Hub Diameter
    6.5000 in
  • Horsepower @ 100 RPM
    235 hp
  • Max Angular Misalignment
    1.5 °
  • Operating Temperature Range
    -40 to +190 °F
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Bolt Circle Diameter
    9.5000 in
  • Manufacturer Upc Number
    662384146646
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    110.00 lbs
  • Outside Diameter
    11.0000 in
  • Overall Length
    7.6875 in
  • Manufacturer Catalog Number
    3 1/2H EB FF FB
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text