Blackhawk 3814ANB
Blackhawk
3814ANB
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 10 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
MI ITEM #03000313
MFR #3814ANB
Quote Required
This product requires a Quote Request
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 10 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
MI ITEM #03000313
MFR #3814ANB
Blackhawk 3814ANB
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 10 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Non-Impact
MI ITEM #03000313
MFR #3814ANB

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3814ANB

Specifications

Shaft Style
Standard Straight
Socket Set Type
Non-Impact
Number of Sockets
9 PC
Drive Size
0.3750 in - 3/8 in
Measurement System
Imperial
Socket Points
6 PT
Socket Sizes
0.3750 in - 3/8 in, 0.5625 in - 9/16 in, 0.5000 in - 1/2 in, 0.7500 in - 3/4 in, 0.6250 in - 5/8 in, 0.4375 in - 7/16 in, 0.8750 in - 7/8 in, 0.6875 in - 11/16 in, 0.8125 in - 13/16 in
Finish/Coating
Chrome
Overall Length
2-1/2 in, 1 in, 29/32 in, 1-3/32 in, 1-13/64 in
Included Accessories
(2) Extension, Flex Handle, Round Head Reversible Ratchet
Additional Details
Corrosion-Resistant
Drive Size
3/8 in
Socket Points
6 PT

Compliance & Safety Data

Click on an icon to learn more