Stanley Trade Tools 97-125
Stanley Trade Tools
97-125
11 pc 1/2 in Drive Deep Impact Socket Set
MI ITEM #03001111
MFR #97-125
List Price
$56.61
/each
List Price
$56.61
/each
11 pc 1/2 in Drive Deep Impact Socket Set
MI ITEM #03001111
MFR #97-125
Stanley Trade Tools 97-125
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 pc 1/2 in Drive Deep Impact Socket Set
MI ITEM #03001111
MFR #97-125

Availability:
Factory Order
List Price
$56.61
/each
List Price
$56.61
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
97-125
  • 6 pt Socket design
  • Black powder coat industrial finish
  • Helps reduce fastener wear without contact with the outer 5% of the fastener

Specifications

ASTM F1505-01 Compliant
Yes
Case Included
Yes
Drive Size
1/2 in, 1/2 in
Finish Coating
Black oxide
IEC 60900 Compliant
Yes
Material
Alloy Steel
NFPA 70E Compliant
Yes
Number of Pieces
11
Number of Sockets
6 PC, 6 PC
Shaft Style
Standard Deep, Standard Deep
Socket Points
6 PT, 6 PT
Socket Set Type
Impact, Impact
Socket Sizes
3/8" socket, 7/16" socket, 9/16" socket, 5/8" socket, 11/16" socket, 13/16" socket, 7/8" socket, 15/16" socket, 3/8" socket, 7/16" socket, 9/16" socket, 5/8" socket, 11/16" socket, 13/16" socket, 7/8" socket, 15/16" socket
System of Measurement
Inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data