1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Blackhawk
BW-1171FP
Combination Wrench - Imperial, Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-13/16 in
MI ITEM #
03001123
MFR #
BW-1171FP
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Combination Wrenches
Blackhawk BW-1171FP
Blackhawk
BW-1171FP
Combination Wrench - Imperial, Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-13/16 in
MI ITEM #
03001123
MFR #
BW-1171FP
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blackhawk
BW-1171FP
Combination Wrench - Imperial, Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14-13/16 in
MI ITEM #
03001123
MFR #
BW-1171FP
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
BW-1171FP
Specifications
Measurement System
Imperial
Box End Wrench Size
1.0625 in - 1-1/16 in
Open End Wrench Size
1.0625 in - 1-1/16 in
Overall Length
14.8125 in - 14-13/16 in
Finish/Coating
Chrome
Box End Head Width
2-1/4 in
Open End Head Width
1-5/8 in
Box End Head Thickness
1/2 in
Open End Head Thickness
5/8 in
UNSPSC
27111700
Weight
1.33 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more