1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Blackhawk
BW-1471
Combination Wrench - Metric, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-1/2 in
MI ITEM #
03001130
MFR #
BW-1471
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Combination Wrenches
Blackhawk BW-1471
Blackhawk
BW-1471
Combination Wrench - Metric, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-1/2 in
MI ITEM #
03001130
MFR #
BW-1471
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blackhawk
BW-1471
Combination Wrench - Metric, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-1/2 in
MI ITEM #
03001130
MFR #
BW-1471
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
BW-1471
Specifications
Measurement System
Metric
Box End Wrench Size
21 mm
Open End Wrench Size
21 mm
Overall Length
11.5000 in - 11-1/2 in
Wrench Type
Reversible Ratcheting
Box End Head Width
1-37/64 in
Open End Head Width
1-51/64 in
Box End Head Thickness
33/64 in
Open End Head Thickness
23/64 in
UNSPSC
27111700
Weight
0.80 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more