Brubaker Tool 10546
Brubaker Tool
10546
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 9/16 – 18 Thread Size, UNF, Right Hand Direction
MI ITEM #03002682
MFR #10546
Quote Required
This product requires a Quote Request
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 9/16 – 18 Thread Size, UNF, Right Hand Direction
MI ITEM #03002682
MFR #10546
Brubaker Tool 10546
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 9/16 – 18 Thread Size, UNF, Right Hand Direction
MI ITEM #03002682
MFR #10546

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10546-00-B 9/16"D-18 TAPERED TAP

Specifications

Chamfer
Taper, Taper
Coolant Delivery
External
Extended Neck
No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
3-19/32 in
Series
106
Shank Diameter
0.429 in
Thread Direction
Right Hand, Right Hand
Thread Length
1-21/32 in, 1-21/32 in
Thread Limit/Fit
H3, H3
Thread Size
9/16 – 18, 9/16 – 18
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data