1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
E-15-2445
Flat Top Conveyor Chain Accessory - Vertical Curve, 24 in Overall Length, Steel Material
MI ITEM #
03005659
MFR #
E-15-2445
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
1ST SOURCE PRODUCTS INC E-15-2445
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
E-15-2445
Flat Top Conveyor Chain Accessory - Vertical Curve, 24 in Overall Length, Steel Material
MI ITEM #
03005659
MFR #
E-15-2445
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E152445 24" RAD X 45 DEG TOP VERT CURVE
Specifications
Accessory Type
Vertical Curve
Material
Steel
Length
24 in
Weight
13.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data