Motion
1G24FL24
Aeroquip (Eaton) 1G Series Crimp Hose Fittings SAE Code 61 - Carbon steel Material, 1-1/2 in Hose ID
MI ITEM #03010722
MFR #1G24FL24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1G Series Crimp Hose Fittings SAE Code 61 - Carbon steel Material, 1-1/2 in Hose ID
MI ITEM #03010722
MFR #1G24FL24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G24FL24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1-1/2 in
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.58 in
  • Length
    4.40 in
  • Overall Length
    4.40 in
  • Manufacturer Catalog Number
    1G24FL24
  • Finish
    Dura-Kote
  • End 1 Size
    2.38 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.26 in
  • Height
    2.37 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.374 in
  • Weight
    1.37 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -24
  • Width
    2.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text