Motion
DC8729A
Sprag Clutch - 923 ft-lbs Torque
MI ITEM #03024340
MFR #DC8729A
Your Price$1,379.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 923 ft-lbs Torque
MI ITEM #03024340
MFR #DC8729A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,379.85/each(List $1,454.33)

Overview

Mfr description
DC8729A CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    923 ft-lbs
  • Max Rpm
    2200 rpm
  • Series
    FSR
  • UPC_NO
    786582650887
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1650 rpm
  • Over Running Rpm Outer Race
    600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text