Boston Gear 7516-DLG
Boston Gear
7516-DLG
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, With Snap Ring
MI ITEM #03030501
MFR #7516-DLG
List Price
$129.61
/each
List Price
$129.61
/each
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, With Snap Ring
MI ITEM #03030501
MFR #7516-DLG
Boston Gear 7516-DLG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, With Snap Ring
MI ITEM #03030501
MFR #7516-DLG

Availability:
Factory Order
List Price
$129.61
/each
List Price
$129.61
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7516-DLG SING GRD BRG SNAP RING

Specifications

Bore Type
Straight
Bore Diameter
1.0000 in - 1 in
Outside Diameter
2.0000 in - 2 in
Overall Width
0.7500 in - 3/4 in
Closure Type
Double Sealed
Snap Ring Included
With Snap Ring
Cage Material
Nylon
Description
7516-DLG SING GRD BRG SNAP RING
Fillet Radius
0.035 in
Finish Coating
Uncoated
Inner Ring Width
3/4 in
Internal Clearance
C0, C0
Precision Rating
Not Rated
Row Type Fill Slot
Single Row Non-Fill Slot
Series
7500
Weight
30 lbs
Bore Diameter
1.0000 in
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
2.0000 in
Overall Width
0.7500 in
Snap Ring Included
With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data