1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
QM Bearings (Timken)
CS26
Closed End Cover -
MI ITEM #
03030984
MFR #
CS26
List Price
$121.66
/each
Qty
List Price
$121.66
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Seals, Shields and End Covers
QM Bearings (Timken) CS26
QM Bearings (Timken)
CS26
Closed End Cover -
MI ITEM #
03030984
MFR #
CS26
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QM Bearings (Timken)
CS26
Closed End Cover -
MI ITEM #
03030984
MFR #
CS26
Availability:
Factory Order
List Price
$121.66
/each
Sign in
for your price
Qty
List Price
$121.66
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CS26 CLOSED END COVER
Specifications
Compatible Bearing Number
22226
End Cap Type
Closed End Cap, Closed End Cap
Manufacturer Catalog
Click here
Manufacturer UPC Number
883450001229
Material
Steel
Outside Diameter
9.5600 in
Overall Width
2.2400 in
Series
CS
Weight
2 lbs
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Material
Steel
Outside Diameter
9.5600 in
Overall Width
2.2400 in, 2.2400 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data