Motion
180J3
Multi-Rib Multi Rib V-Belt - 3 Sections, J Size, 18.00 in Effective Length, 0.0920 in Rib Width, 0.2813 in Top Width
MI ITEM #03036915
MFR #180J3
Your Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Rib Multi Rib V-Belt - 3 Sections, J Size, 18.00 in Effective Length, 0.0920 in Rib Width, 0.2813 in Top Width
MI ITEM #03036915
MFR #180J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.78/each(List $13.55)

Overview

Mfr description
180J3 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
  • Fiber Reinforced Back - Lateral stiffness
  • Multiple Profiles - Wide range of power - design powers up to 800 HP

Specifications

  • Section
    J
  • Number Of Sections
    3
  • Rib Width
    0.0920 in
  • Top Width
    9/32 in
  • Overall Length
    18 in
  • Reinforcing Cord Material
    Polyester
  • Material
    Polybutadiene
  • Belt Type
    Multi Rib V-Belt
  • Standards Met
    ARPM, IP-26, ISO 9990
  • Number Of Ribs
    3
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    746041205980
  • Manufacturer Catalog Number
    180J3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text