Motion
6226-2Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03062259
MFR #6226-2Z-C3
Your Price$1,615.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03062259
MFR #6226-2Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,615.92/each(List $1,939.10)

Overview

Mfr description
6226-2Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3250 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    146000 N
  • Manufacturer Catalog Number
    6226-2Z-C3
  • UPC_NO
    4026677675484
  • Description
    6226-2Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6226-2Z-C3 Radial/Deep Groove Ball Bearing features 130 mm bore diameter, straight bore, double shielded closure, 230 mm outside diameter, and 40 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text