Alemite Tools & Equipment 339934
Alemite Tools & Equipment
339934
Air Line Filter, Gage Port Size: 1/4 NPT", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #03062371
MFR #339934
Quote Required
This product requires a Quote Request
Air Line Filter, Gage Port Size: 1/4 NPT", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #03062371
MFR #339934
Alemite Tools & Equipment 339934
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Filter, Gage Port Size: 1/4 NPT", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #03062371
MFR #339934

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
339934 F-R-L COMBO 1/4"

Specifications

Bowl Material
Metal
Drain Method
Manual
Gage Port Size
1/4 NPT in
Maximum Operating Pressure
250 psi, 250 psi
Weight
4.40 lbs
Product Type
Air Line Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data