Motion
530LF3
Lubrication Equipment Replacement Parts - For Use With: Lubricator
MI ITEM #03066828
MFR #530LF3
Your Price$4.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Equipment Replacement Parts - For Use With: Lubricator
MI ITEM #03066828
MFR #530LF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.46/each(List $5.13)

Overview

Mfr description
530LF3 LUBE NIPPLE

Specifications

  • Manufacturer Upc Number
    662486731894
  • UPC_NO
    662486731894
  • Type
    Lubricating Nipple
  • Overall Height
    6.6 mm
  • Overall Width
    5 mm
  • For Use With
    Lubricator
  • Operating Temperature Range
    -40 to 80 °C
  • Rail Style
    Standard
  • Series
    500
  • Weight
    0.22 lbs
  • Measurement Standard
    Metric
  • Product Type
    Lubrication Equipment Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text