1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
SY5240-5LOZ-X90
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #
03067023
MFR #
SY5240-5LOZ-X90
List Price
$74.02
/each
Qty
List Price
$74.02
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC SY5240-5LOZ-X90
SMC
SY5240-5LOZ-X90
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #
03067023
MFR #
SY5240-5LOZ-X90
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
SY5240-5LOZ-X90
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #
03067023
MFR #
SY5240-5LOZ-X90
Availability:
Factory Order
List Price
$74.02
/each
Sign in
for your price
Qty
List Price
$74.02
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
SY5240-5LOZ-X90 VALVE
Specifications
Actuation
Piloted Solenoid, Piloted Solenoid
Body Material
Aluminum
Bracket Type
w/o Bracket
Coil Specifications
Standard
Flow Coefficient (Cv) / Flow Factor (Kv)
0.9 Cv
Flow Direction
4-Way
Manual Operation Type
Non-Locking Push, Non-Locking Push
Maximum Operating Pressure
101 psi, 101 psi
Number of Ports
5, 5
Number of Positions
2
Number of Solenoids
Double
Operating Medium
Air
Operating Temperature Range
14 to 122 °F, 14 to 122 °F
Overall Height
50.6 mm
Overall Length
127 mm
Overall Width
35 mm
Piping Type
Base Mounted
Response Time
22 ms
Seal Material
Rubber
Series
SY
Solenoid Allowable Voltage Fluctuation
±10 %
Solenoid Electrical Entry
L Plug
Solenoid Power Consumption
0.35 W
Solenoid Supply Voltage
24 V dc
Sonic Conductance (C)
2.8 dm³/(s.bar)
Standards Met
JIS B 8375-1981, IEC 60529
Thread Standard
Rc, Rc
Valve Function
Spool
Valve Series
SY5000
Voltage
24 V dc, 24 V dc
Voltage Suppressor
With Light/Surge Voltage Suppressor
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.