Motion
994K/L
Pigskin Leather Drivers, Select Grade, Keystone Thumb, Slip-On Cuff SIZE L-Natural
MI ITEM #03067767
MFR #994K/L
Your Price$9.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Drivers, Select Grade, Keystone Thumb, Slip-On Cuff SIZE L-Natural
MI ITEM #03067767
MFR #994K/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.30/pr(List $10.71)

Overview

Mfr description
994K/L DRIVER GLOVES 10/CS
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    26.416 cm
  • Description Keyword
    Leather Drivers
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Material
    Pigskin Leather
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.
  • Weight
    3.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text